Ward's OneRack
Ward's® OneRack (purple/clear), 5 - 50 ml, 12.2×4.2×3"
Catalog # 470330-004
Supplier: Heathrow Scientific
Supplier #: 120818W
Jump to:
Product Details & Documents
The most flexible tube rack designed for use with a multitude of tube diameters and heights.
- Interchangeable inserts accommodate multiple sized tubes
- Inserts can be pivoted as needed
- Open design allows visibility of tube graduations when filling
- Teardrop shaped wells allow better retention of tubes
The Ward's® OneRack and its interchangeable shelves can accommodate virtually any brand tube (10 to 30 mm) from 5 to 50 ml volume, even if they have varying heights. Inserts can be pivoted in either an upper or lower position to securely accommodate the size and height of tube being used.
Documents
TDS OneRack Info Sheet
Datasheet
Specifications
- Description:Ward's® OneRack (purple/clear)
- L×W×H:12.2×4.2×3"
- For tubes:5 - 50 ml



