Ward's OneRack
Ward's® OneRack (blue/clear), 5 - 50 ml, 12.2×4.2×3"
Catalog # 470330-002
Supplier: Heathrow Scientific
Supplier #: 120817W
Jump to:
Product Details & Documents
The most flexible tube rack designed for use with a multitude of tube diameters and heights.
- Interchangeable inserts accommodate multiple sized tubes
- Inserts can be pivoted as needed
- Open design allows visibility of tube graduations when filling
- Teardrop shaped wells allow better retention of tubes
The Ward's® OneRack and its interchangeable shelves can accommodate virtually any brand tube (10 to 30 mm) from 5 to 50 ml volume, even if they have varying heights. Inserts can be pivoted in either an upper or lower position to securely accommodate the size and height of tube being used.
Documents
TDS OneRack Info Sheet
Datasheet
Specifications
- Description:Ward's® OneRack (blue/clear)
- L×W×H:12.2×4.2×3"
- For tubes:5 - 50 ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



