SimpleDist® Micro Heating Blocks, Environmental Express®
Product Details & Documents
Perform reduced-volume distillations with the SimpleDist Micro block and disposable distillation micro tubes from Environmental Express.
- Accepts disposable polypropylene distillation tubes - no more costly glass apparatus to clean and replace
- Save time - smaller sample size means quicker distillations
- Reduce waste -requires just 6 ml of sample
- Distills 26 samples simultaneously
- No need for cooling water
- For optimal results, use our disposable micro tubes
Small volume (6 ml) distillations reduce distillation times and chemical use, saving time and money in your laboratory. The EPA approves the use of micro distillation systems with disposable tubes for the reporting of cyanide. The system is easily adaptable for ammonia and phenols reporting as well.
The SimpleDist® Micro distillation block is the newest member of our reliable and time-tested HotBlock family. Made from PTFE-coated graphite and enclosed in a durable Kydex housing this block is designed to withstand the corrosive environment of your laboratory. All electronics are contained within the block footprint including a built-in, easy-to-use controller. SimpleDist Micro eliminates the need for cooling water.
Specifications
- Max. temp.:150 °C
- Capacity:10 ml
- Description:Environmental Express® HotBlock SimpleDist® C8000 digestion system, 26-well, 10 ml
- No. of wells:26
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



