Order Entry
Canada
Orders LinkContactUsLinkComponent
Transilluminators, Electron Microscopy Sciences

Transilluminators, Electron Microscopy Sciences

Transilluminator, 100 V
Catalog # 76421-806
Supplier #:  87058-01
Transilluminators, Electron Microscopy Sciences
Catalog # 76421-806
Transilluminators, Electron Microscopy Sciences
Transilluminators, Electron Microscopy Sciences

Transilluminator, 100 V

Price
$1,979.92
Log in for availability
Each
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

EMS SmartBlue™ Blue light transilluminator replaces the old method of nucleic acid detection.

  • Blue light, safe for nucleic acids
  • Uniform illumination (UI Technology)
  • Optimal wavelength (465 nm) for green stains
  • Easily removable, two-position amber shield
  • Can be used with SmartDoc™ for gel imaging with a smart phone

New fluorophores have been developed to detect nucleic acid with toxic ethidium bromide. They also eliminate the use of DNA damaging UV light, as they are visualized with blue light. The SmartBlue™ Transilluminator is the perfect partner for these new stains. It emits blue light at a wavelength of 465 nm, perfect for excitation of most green fluorophores, as well as many protein stains. Exposing DNA to this wavelength does not cause damage and results in a much higher down stream cloning efficiency as compared to even short UV light exposures. In addition, the blue light is not damaging to the skin and eyes.

The SmartBlue™ Transilluminator requires no special shielding; however, the light does need to be filtered for visualization of the dyes. The amber cover, that rest above the viewing surface and gel, filters out the blue light, allowing the bands to be seen clearly. The cover can be placed at a 60° angle to provide easy access to the gel for band excision. For documentation, the filter cover is easily removed completely.

Engineered diffusers and filters provide an extremely evenly lit viewing surface. Even in ambient light, bands of DNA can clearly be seen in gels. Images obtained using the SmartBlue™ Transilluminator are brighter and more balanced than those obtained using epi-illuminators which light from the sides.

An array of super bright LEDs with a long, 30000 hour service life provide the light source for the SmartBlue™ Transilluminator. The filters in the SmartBlue™ will not solarize and degrade in performance over time. Gel bands can be excised directly on the scratch resistant, glass viewing surface. To save energy, the power switch includes an automatic five minute shutoff.

Specifications
  • Description:
    Transilluminator, 100 V
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Replacement amber cover
    Replacement amber cover
    76421-810
    Log in for availability
    Each - $141.57

Product Information

  • Catalog #
    Availability
    Price
  • SmartGlow safe green pre-stain, 1.0 ml
    SmartGlow safe green pre-stain, 1.0 ml
    76421-814
    Log in for availability
    Each (1ml) - $374.66

Product Information

  • Catalog #
    Availability
    Price
  • SmartGlow loading dye, 1.0 ml
    SmartGlow loading dye, 1.0 ml
    76421-812
    Log in for availability
    Each (1ml) - $396.86

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.