Order Entry
Canada
Orders LinkContactUsLinkComponent
PTFE Magnetic Stirrer, Electron Microscopy Sciences

PTFE Magnetic Stirrer, Electron Microscopy Sciences

Standard PTFE magnetic stirrer, USA, 50 - 800 rpm
Catalog # 76421-770
Supplier #:  60910-10
PTFE Magnetic Stirrer, Electron Microscopy Sciences
Catalog # 76421-770
PTFE Magnetic Stirrer, Electron Microscopy Sciences
PTFE Magnetic Stirrer, Electron Microscopy Sciences

Standard PTFE magnetic stirrer, USA, 50 - 800 rpm

Price
$2,089.59
Log in for availability
Each
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

PTFE Magnetic stirrer is a new concept in magnetic stirrers.

All parts are fully encapsulated in a 'PTFE' body to give a stirrer which is totally inert to the most aggressive laboratory conditions. Unit contain 24 Volt stepper motor with controlled acceleration and deceleration and stall detection Ambient temperature range 0 to 40 °C. A PFA covered lead cable fused into body.

Specifications
  • Description:
    Standard PTFE magnetic stirrer, USA
  • Speed range:
    50 - 800 rpm
  • Cat. No.:
    76421-770
  • Max. stirring capacity H₂O:
    2 L
  • Overall dimensions:
    130×130×50 mm
  • Weight:
    1.3 kg

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment.