Toad Dissection Plastomount
Small toad dissection plastomount, 1.325", 6", 3.125", 1
Catalog # CA470324-568
Supplier: ED SPELDY EAST CO. LTD. CA
Supplier #: T604S
Jump to:
Product Details & Documents
Preserved toad dissection in resin material.
- High quality display mount
This Block looks at a real toad dissection. The specimen is preserved and encased in clear resin material. It can be observed from every side to see details.
The specimen is a toad (Bufo garagarizans). Teacher information guide, student activity sheet, and answer key are included.
Specifications
- Width:3.125"
- Description:Small toad dissection plastomount
- Height:1.325"
- Length:6"
- No. of parts:1
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



