Toad Dissection Plastomount
Large toad dissection plastomount, 1.500", 7.5", 4.000", 1
Catalog # CA470324-566
Supplier: ED SPELDY EAST CO. LTD. CA
Supplier #: T604
Jump to:
Product Details & Documents
Preserved toad dissection in resin material.
- High quality display mount
This Block looks at a real toad dissection. The specimen is preserved and encased in clear resin material. It can be observed from every side to see details.
The specimen is a toad (Bufo garagarizans). Teacher information guide, student activity sheet, and answer key are included.
Specifications
- Width:4.000"
- Description:Large toad dissection plastomount
- Height:1.500"
- Length:7.5"
- No. of parts:1



