Sample Vials, Clear Borosilicate Glass, Screw-Thread
Vials with treatment, vacuum and ionized, 3.80 ml, 15×45 mm, Clear, Yes, 13-425
Catalog # 76403-540
Supplier: Qorpak
: GLC-07467
Jump to:
Product Details & Documents
Clear, flint screw-thread sample vials offer maximum visibility.
- Available with a variety of caps, or as vials only, to meet specific requirements
- Pre-cleaned options save time and money
These general-purpose glass vials are made of Type I Borosilicate glass, providing exceptional resistance to heat shock and chemical leaching.
Specifications
- Cap included:Yes
- Cap Size:13-425
- Capacity:3.80 ml
- Color:Clear
- Description:Vials with treatment, vacuum and ionized
- Diameter ×H:15×45 mm



