TechNitrile Class 100 TACKY Nitrile Gloves, TechNiGlove
Product Details & Documents
TechniCleaned TACKY ambidextrous 12" Class 100 nitrile gloves have a tacky surface to enhance grip.
- TACKY surface for enhanced grip
- Class 100
- 100% nitrile
- Ambidextrous
- Powder-free
- Batch specific COC available
TechNiGlove products are 100% nitrile, contain no natural rubber or silicone, and meet the most stringent requirements for particles and extractables. New soft modulus nitrile delivers the fit and feel of latex for the ultimate stretch and comfort. Microtextured fingertips provide an excellent grip on all surfaces.
Suitable for use in cleanrooms and contamination controlled work environments, pharmaceutical, medical device, disc drive, and semiconductor manufacturing.
Packaging: Packaged 100 gloves per double poly-sealed bag, 10 bags per case.
Documents
Specifications
- Glove color:White
- Glove size:Large
- Length:30.5 cm (12")
- Thickness:5 mil.
- Powdered/Powder-free:Powder-free
- Cat. No.:76378-008
- Ambidextrous/Hand-specific:Ambidextrous
- Finish:Microtextured fingertips
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



