Order Entry
Canada
Orders LinkContactUsLinkComponent
Polytron® Generator, PT-DA/2WEC-E192, Kinematica

Polytron® Generator, PT-DA/2WEC-E192, Kinematica

Polytron® 20 mm generator, PT-DA 20/2WEC-E192, 10 - 2500 ml, 20×192 mm, PT 2500 E
Catalog # 76360-444
Supplier:   Kinematica
Supplier #:  11030276
Polytron® Generator, PT-DA/2WEC-E192, Kinematica
Catalog # 76360-444
Supplier:  Kinematica
Polytron® Generator, PT-DA/2WEC-E192, Kinematica
Polytron® Generator, PT-DA/2WEC-E192, Kinematica

Polytron® 20 mm generator, PT-DA 20/2WEC-E192, 10 - 2500 ml, 20×192 mm, PT 2500 E

Price
$5,929.41
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

W-design for fibrous/stringy materials. Special design to prevent the teeth clogging. Dispersing generators are made from high-alloy stainless steel 316L, electropolished, Ra≤1.6 μm as standard.

  • Dispersing fibrous, stringy or solid samples (e.g., pieces of meat)
  • Standard dispersing, emulsifying and suspending tasks
Specifications
  • Description:
    Polytron® 20 mm generator, PT-DA 20/2WEC-E192
  • Diameter ×L:
    20×192 mm
  • For use with:
    PT 2500 E
  • Sample volume:
    10 - 2500 ml