Polytron® Generator, PT-DA/2WEC-E192, Kinematica
Polytron® 25 mm generator, PT-DA 25/2WEC-E192, 100 - 2500 ml, 25×192 mm, PT 2500 E
Catalog # 76360-438
Supplier: Kinematica
Supplier #: 11030260
Jump to:
Product Details & Documents
W-design for fibrous/stringy materials. Special design to prevent the teeth clogging. Dispersing generators are made from high-alloy stainless steel 316L, electropolished, Ra≤1.6 μm as standard.
- Dispersing fibrous, stringy or solid samples (e.g., pieces of meat)
- Standard dispersing, emulsifying and suspending tasks
Specifications
- Description:Polytron® 25 mm generator, PT-DA 25/2WEC-E192
- Diameter ×L:25×192 mm
- For use with:PT 2500 E
- Sample volume:100 - 2500 ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



