Polytron® Generator, PT-DA/BEC (BIOTRONA), Kinematica
Polytron® 25 mm generator, PT-DA 25/BEC-E192 (BIOTRONA), 100 - 2500 ml, 25×192 mm, PT 2500 E
Catalog # 76360-434
Supplier: Kinematica
Supplier #: 11030291
Jump to:
Product Details & Documents
BIOTRONA® design high turbulence mixing. High-turbulence mixing head with low shear forces and energy inputs. Time saving with improved results compared to stirrers and dissolvers of up to 90%. Dispersing generators are made from high-alloy stainless steel 316L, electropolished, Ra≤1.6 μm as standard.
- Fast dissolving and suspending of solid particles into liquids
- Ideal for higher viscosities
- Lower shear forces
Specifications
- Description:Polytron® 25 mm generator, PT-DA 25/BEC-E192 (BIOTRONA)
- Diameter ×L:25×192 mm
- For use with:PT 2500 E
- Sample volume:100 - 2500 ml



