Order Entry
Canada
Orders LinkContactUsLinkComponent
Polytron® Generator, PT-DA/BEC (BIOTRONA), Kinematica

Polytron® Generator, PT-DA/BEC (BIOTRONA), Kinematica

Polytron® 20 mm generator, PT-DA 20/BEC-E192 (BIOTRONA), 100 - 2000 ml, 20×192 mm, PT 2500 E
Catalog # 76360-432
Supplier:   Kinematica
Supplier #:  11030288
Polytron® Generator, PT-DA/BEC (BIOTRONA), Kinematica
Catalog # 76360-432
Supplier:  Kinematica
Polytron® Generator,  PT-DA/BEC (BIOTRONA), Kinematica
Polytron® Generator, PT-DA/BEC (BIOTRONA), Kinematica

Polytron® 20 mm generator, PT-DA 20/BEC-E192 (BIOTRONA), 100 - 2000 ml, 20×192 mm, PT 2500 E

Price
$4,986.19
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

BIOTRONA® design high turbulence mixing. High-turbulence mixing head with low shear forces and energy inputs. Time saving with improved results compared to stirrers and dissolvers of up to 90%. Dispersing generators are made from high-alloy stainless steel 316L, electropolished, Ra≤1.6 μm as standard.

  • Fast dissolving and suspending of solid particles into liquids
  • Ideal for higher viscosities
  • Lower shear forces
Specifications
  • Description:
    Polytron® 20 mm generator, PT-DA 20/BEC-E192 (BIOTRONA)
  • Diameter ×L:
    20×192 mm
  • For use with:
    PT 2500 E
  • Sample volume:
    100 - 2000 ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.