Polytron® Generator, PT-DA/BEC (BIOTRONA), Kinematica
Polytron® 7 mm generator, PT-DA 07/BEC-E107 (BIOTRONA) , 10 - 100 ml, 7×107 mm, PT 1200 E, PT 1300 D, PT 2500 E
Catalog # 76360-428
Supplier: Kinematica
Supplier #: 11030034
Jump to:
Product Details & Documents
BIOTRONA® design high turbulence mixing. High-turbulence mixing head with low shear forces and energy inputs. Time saving with improved results compared to stirrers and dissolvers of up to 90%. Dispersing generators are made from high-alloy stainless steel 316L, electropolished, Ra≤1.6 μm as standard.
- Fast dissolving and suspending of solid particles into liquids
- Ideal for higher viscosities
- Lower shear forces
Specifications
- Description:Polytron® 7 mm generator, PT-DA 07/BEC-E107 (BIOTRONA)
- Diameter ×L:7×107 mm
- For use with:PT 1200 E, PT 1300 D, PT 2500 E
- Sample volume:10 - 100 ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



