Polytron® Generator, PT-DA/2EC-E192, Kinematica
Polytron® 20 mm generator, PT-DA 25/2EC-E192, 100 - 2500 ml, 25×192 mm, PT 2500 E
Catalog # 76360-420
Supplier: Kinematica
Supplier #: 11030264
Jump to:
Product Details & Documents
Standard dispersing generators come with the EC (EasyClean) design and rotor/stator geometries with two, four or six teeth rows. This is all you need for popular applications in the preparation of samples, formulation development and small-scale production. Dispersing generators are made from high-alloy stainless steel 316L, electropolished, Ra≤1.6 μm as standard.
- All standard dispersing, emulsifying and suspending tasks
- Dispersing of plant, human or animal tissues, resins and pigments in a variety of fluids and volumes
- Sample preparation for extraction and dissolution of organic materials
- Intensive mixing, dissolving solids
Specifications
- Description:Polytron® 20 mm generator, PT-DA 25/2EC-E192
- Diameter ×L:25×192 mm
- For use with:PT 2500 E
- Sample volume:100 - 2500 ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



