Polytron® Generator, PT-DA/2EC-E192, Kinematica
Polytron® 20 mm generator, PT-DA 20/2EC-E192, 100 - 2000 ml, 20×192 mm, PT 2500 E
76360-418
Supplier #: 11030069
Standard dispersing generators come with the EC (EasyClean) design and rotor/stator geometries with two, four or six teeth rows. This is all you need for popular applications in the preparation of samples, formulation development and small-scale production. Dispersing generators are made from high-alloy stainless steel 316L, electropolished, Ra≤1.6 μm as standard.
- All standard dispersing, emulsifying and suspending tasks
- Dispersing of plant, human or animal tissues, resins and pigments in a variety of fluids and volumes
- Sample preparation for extraction and dissolution of organic materials
- Intensive mixing, dissolving solids
- Description:Polytron® 20 mm generator, PT-DA 20/2EC-E192
- Diameter ×L:20×192 mm
- For use with:PT 2500 E
- Sample volume:100 - 2000 ml



