Order Entry
Canada
Orders LinkContactUsLinkComponent
CORIO™ CP Refrigerated/Heating Circulators

CORIO™ CP Refrigerated/Heating Circulators

Refrigerated/heating circulator, CP-900F, 100 - 115 V, 50/60 Hz, 15.3×24.4×29.5", 21 - 30 L, 900 W (at 20 °C), 800 W (at 0 °C), 310 W (at −20 °C), 1 kW, 8 - 27 L/min, 1.5 - 10.2 psi, 114 lbs.
Catalog # 76353-856
CORIO™ CP Refrigerated/Heating Circulators
Catalog # 76353-856
Supplier:  
CORIO™ CP Refrigerated/Heating Circulators
CORIO™ CP Refrigerated/Heating Circulators

Refrigerated/heating circulator, CP-900F, 100 - 115 V, 50/60 Hz, 15.3×24.4×29.5", 21 - 30 L, 900 W (at 20 °C), 800 W (at 0 °C), 310 W (at −20 °C), 1 kW, 8 - 27 L/min, 1.5 - 10.2 psi, 114 lbs.

Discontinued
Product Details & Documents

CORIO™ CP refrigerated/heating circulator combinations with stainless steel bath tanks for internal or external temperature applications from –50 to +200 °C.

  • Infinitely adjustable pressure pump
  • Easy to switch between internal and external circulation
  • Bright LED display
  • USB and RS232 ports

For internal and external temperature applications. High quality stainless steel bath tanks with bath lid and drain tap.

CORIO CP circulators feature a bright LED display button controls. A lever below the display enables simple adjustment between internal and external fluid flow. The USB and RS232 ports facilitate external communication to PC or PLC systems. Pump connections: M16×1 male threads.

To adapt to your individual application there is comprehensive range of accessories.

Certifications: CE, UKCA and DIN 12876-1 Class III.

Ordering information: Each unit is supplied with a pair of 8 and 12 mm hose barbs. Fluid, adapters, tubing sold separately.

Delivery information: Includes CORIO CP immersion circulator, refrigeration unit, mounting bridge, bath tank lid, pair of 8 and 12 mm hose barbs, integrated drain tap.

Specifications
  • Model:
    CP-900F
  • Description:
    Refrigerated/heating circulator
  • Heating capacity:
    1 kW
  • Pump flow rate:
    8 - 27 L/min
  • Pump pressure:
    1.5 - 10.2 psi
  • W×L×H:
    15.3×24.4×29.5"
  • Electrical:
    100 - 115 V, 50/60 Hz
  • Weight:
    114 lbs.
  • Bath capacity:
    21 - 30 L
  • Cooling capacity:
    900 W (at 20 °C), 800 W (at 0 °C), 310 W (at −20 °C)