Order Entry
Canada
Orders LinkContactUsLinkComponent
Empore™ 96-Well Solid Phase Extraction Plates, CDS Analytical

Empore™ 96-Well Solid Phase Extraction Plates, CDS Analytical

Standard Empore™ 96-well plate, C8-SD, 12 µm, 0.75 mm thick, 1.2 ml
Catalog # 76333-250
Supplier:   CDS ANALYTICAL
Supplier #:  70-2007-3981-4
Empore™ 96-Well Solid Phase Extraction Plates, CDS Analytical
Catalog # 76333-250
Supplier:  CDS ANALYTICAL
Empore™ 96-Well Solid Phase Extraction Plates, CDS Analytical
Empore™ 96-Well Solid Phase Extraction Plates, CDS Analytical

Standard Empore™ 96-well plate, C8-SD, 12 µm, 0.75 mm thick, 1.2 ml

Price
$516.18
Log in for availability
Each Case of 12
Product Details & Documents

Empore SPE 96-well plates improve data and throughput at a low cost.

  • Optimized for smaller sample volumes, which in turn, reduces elution volumes.
  • Eliminate evaporation steps to streamline methods, improve throughput, and reduce labor.
  • Universal compatibility – Standard polypropylene 96-well plate design for automated applications
  • Avoid clogging of frits by fine particulates, which improves LC-MS uptime and column life
  • Excellent reproducibility – Uniform particle bed improves lot-to-lot consistency

The unique matrix of the Empore membrane allows for optimized elution volume, which improves sensitivity, reproducibility, and provides cleaner chromatograms. Additionally, using less solvent for elution shortens or eliminates evaporation time which improves throughput.

Diameter: 5.5 mm

Specifications
  • Volume:
    1.2 ml
  • Description:
    Standard Empore™ 96-well plate, C8-SD, 12 µm, 0.75 mm thick
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.