Empore™ 96-Well Solid Phase Extraction Plates, CDS Analytical
Standard Empore™ 96-well plate, C18-SD, 12 µm, 0.75 mm thick, 1.2 ml
Catalog # 76333-248
Supplier: CDS ANALYTICAL
: 70-2007-3982-2
Empore™ 96-Well Solid Phase Extraction Plates, CDS Analytical
Catalog # 76333-248
Supplier: CDS ANALYTICAL
Jump to:
Product Details & Documents
Empore SPE 96-well plates improve data and throughput at a low cost.
- Optimized for smaller sample volumes, which in turn, reduces elution volumes.
- Eliminate evaporation steps to streamline methods, improve throughput, and reduce labor.
- Universal compatibility – Standard polypropylene 96-well plate design for automated applications
- Avoid clogging of frits by fine particulates, which improves LC-MS uptime and column life
- Excellent reproducibility – Uniform particle bed improves lot-to-lot consistency
The unique matrix of the Empore membrane allows for optimized elution volume, which improves sensitivity, reproducibility, and provides cleaner chromatograms. Additionally, using less solvent for elution shortens or eliminates evaporation time which improves throughput.
Diameter: 5.5 mm
Specifications
- Volume:1.2 ml
- Description:Standard Empore™ 96-well plate, C18-SD, 12 µm, 0.75 mm thick
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



