Order Entry
Canada
Orders LinkContactUsLinkComponent
Empore™ Solid Phase Extraction Disks, CDS Analytical

Empore™ Solid Phase Extraction Disks, CDS Analytical

Empore™ SPE disk, C18, 47 mm, 0.5 mm, 12 µm
Catalog # 76333-132
Supplier:   CDS ANALYTICAL
Supplier #:  98-0604-0217-3
Empore™ Solid Phase Extraction Disks, CDS Analytical
Catalog # 76333-132
Supplier:  CDS ANALYTICAL
Empore™ Solid Phase Extraction Disks, CDS Analytical
Empore™ Solid Phase Extraction Disks, CDS Analytical

Empore™ SPE disk, C18, 47 mm, 0.5 mm, 12 µm

Price
$348.63
Log in for availability
Pack of 20 Case of 60
Product Details & Documents

Empore SPE disks are a cost-effective and trusted solution in large-volume sample processing for more than 30 years.

  • Large-volume processing – Ultra-fast flow up to 700 ml/min can be achieved
  • Avoid fine particulates – Particulates cause clogging on column frits, which is common with glass-fiber disks; with the Empore disk, sorbent is tightly bound in a polymer matrix eliminating the shedding of fine particulates
  • EPA compliant with drinking and wastewater testing methods
  • Improved extraction efficiency – High density sorbent bed improves interactions between sorbent particles and analyte
  • Excellent reproducibility – Uniform particle bed improves lot-to-lot consistency

Empore SPE disks are EPA compliant, have excellent reproducibility, are optimized for fast flow for large volume samples, and do not contribute to degradation of column life due to the unique nature of the Empore membrane.

Specifications
  • Ø:
    47 mm
  • Pore size:
    12 µm
  • Description:
    Empore™ SPE disk, C18
  • Thickness:
    0.5 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.