Empore™ Solid Phase Extraction Cartridges, CDS Analytical
Empore™ SPE disk cartridge, C8-SD, 0.75 mm thick, 50 µm, 4 mm, 1 ml, 5.5 mg (loose-packed sorbent equivalent 50 mg)
Catalog # 76333-118
Jump to:
Discontinued
Product Details & Documents
Improve quality of data and save time and money with Empore SPE cartridges.
- Eliminate evaporation steps with the lowest sample and elution volumes
- Avoid clogging of frits, commonly caused by loose-packed SPE cartridges, to reduce LC-MS downtime
- Improved extraction efficiency – High density sorbent bed improves interactions between sorbent particles and analyte
- High reproducibility – Uniform particle bed improves lot-to-lot consistency
- Universal compatibility – Cartridge design features a standard luer tip fitting compatible with standard cartridge manifolds
The unique matrix of the Empore membrane allows for optimized elution volume, which improves sensitivity, reproducibility, provides cleaner chromatograms, and eliminates evaporation time to improve throughput. Additionally, the Empore membrane is resistant to clogging and will not contribute to degradation of instrument column lifetime.
Specifications
- Ext.Ø:4 mm
- Particle Size:50 µm
- Capacity:1 ml
- Description:Empore™ SPE disk cartridge, C8-SD, 0.75 mm thick
- Bed weight:5.5 mg (loose-packed sorbent equivalent 50 mg)



