Hula Dancer basic Orbital Shaker, IKA
Hula Dancer digital, 5...40 °C
Catalog # 76329-686
Supplier: IKA Works
Supplier #: 0025003634
Jump to:
Product Details & Documents
The Hula Dancers are powerful orbital shakers.
- Robust housing
- High stability
- Touch function
Hula Dancer basic has a shaking diameter of 4.5 mm and allows a maximum load of 100 g. Speed is fixed at 2800 rpm.
Permissible relative humidity is 80%.
Certifications: IP protection class according to DIN EN 60529: IP 42.
Specifications
- Temperature range:5...40 °C
- Description:Hula Dancer digital
- Shaking motion:Orbital
- Cat. No.:76329-686
- Shaking speed:1200 - 2800 rpm (adjustable)
- Orbit:4.5 mm
- Model:Hula Dancer digital
- Power input/output:9.5/5.0 W
- W×D×H:123×123×42 mm
- Electrical:100 - 240 V, 50/60 Hz
- Max. load:0.1 kg
- Weight:0.7 kg



