Dissecting Forceps
Fine point forceps, Stainless steel, 115 mm (4.5"), Straight
Catalog # 470315-182
Supplier: DR INSTRUMENTS INC. SE
Supplier #: 15C
Jump to:
Product Details & Documents
Quality fine point forceps.
- Straight or bent tip
- Stainless steel construction
- Textured grip
Dissecting forceps feature straight fine points. Made with high quality stainless steel. Fine points are great for delicate dissection purposes and can be used under the microscope.
Caution: These instruments are intended for training and educational use only. These are not intended for human or animal procedures.
Specifications
- Description:Fine point forceps
- Length:115 mm (4.5")
- Material:Stainless steel
- Tip style:Straight
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



