Order Entry
Canada
Orders LinkContactUsLinkComponent
Sampling Scoops, PS

Sampling Scoops, PS

Sampling Scoops, 250 ml (8.45 oz.), 232 mm (9.13"), White
Catalog # 76319-902
Supplier:   BURKLE INC
Supplier #:  5378-9908
Sampling Scoops, PS
Catalog # 76319-902
Supplier:  BURKLE INC
Sampling Scoops, PS
Sampling Scoops, PS

Sampling Scoops, 250 ml (8.45 oz.), 232 mm (9.13"), White

Price
$724.05
Log in for availability
Pack of 100
Product Details & Documents

Scoops are ideal for the sampling of powder, granules and pastes.

  • Individually packed, gamma radiation sterilized

Special handle construction and the slightly angled edge stands horizontal and can be laid down without the material trickling out.

Certifications: Production, assembling and packaging according to cleanroom Class 7 (10,000). Complies with food and FDA guidelines.

Specifications
  • Capacity:
    250 ml (8.45 oz.)
  • Color:
    White
  • Description:
    Sampling Scoops
  • Length:
    232 mm (9.13")