Order Entry
Canada
Orders LinkContactUsLinkComponent
Sampling Scoops, PS

Sampling Scoops, PS

Sampling Scoops, 100 ml (3.38 oz.), 205 mm (8.07"), White
Catalog # 76319-870
Supplier:   BURKLE INC
Supplier #:  5378-9907
Sampling Scoops, PS
Catalog # 76319-870
Supplier:  BURKLE INC
Sampling Scoops, PS
Sampling Scoops, PS

Sampling Scoops, 100 ml (3.38 oz.), 205 mm (8.07"), White

Price
$521.45
Log in for availability
Pack of 100
Product Details & Documents

Scoops are ideal for the sampling of powder, granules and pastes.

  • Individually packed, gamma radiation sterilized

Special handle construction and the slightly angled edge stands horizontal and can be laid down without the material trickling out.

Certifications: Production, assembling and packaging according to cleanroom Class 7 (10,000). Complies with food and FDA guidelines.

Specifications
  • Capacity:
    100 ml (3.38 oz.)
  • Color:
    White
  • Description:
    Sampling Scoops
  • Length:
    205 mm (8.07")
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.