Order Entry
Canada
Orders LinkContactUsLinkComponent
Ward's Compact Scales

Ward's Compact Scales

1200 g, 142×128 mm, 0.1 g, 1.0 g, 135W×41H×201D mm
Catalog # 470314-390
Supplier:   OHAUS CORP.
Supplier #:  30467773
Ward's Compact Scales
Catalog # 470314-390
Supplier:  OHAUS CORP.
Ward's Compact Scales
Ward's Compact Scales

1200 g, 142×128 mm, 0.1 g, 1.0 g, 135W×41H×201D mm

Price
$287.40
Log in for availability
Each
Product Details & Documents

These portable, compact scales are an economic option for the lab.

  • Auto shut-off
  • One-year manufacturer's warranty
  • High-contrast LCD Screen
  • Two-button keypad
  • Stackable
  • Aligned with GLOBE protocols

These models feature a simple two-button keypad and high-contrast LCD screen for ease of use and visibility.

Accessories information: An AC adapter is available separately.

Ordering information: One-year manufacturer's warranty is included with purchase. The scales include three AA batteries.

Specifications
  • Pan/Platform Size:
    142×128 mm
  • Dimensions:
    135W×41H×201D mm
  • Repeatabilty:
    1.0 g
  • Readability:
    0.1 g
  • Weighing capacity:
    1200 g
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.