Sample Spoons, Bürkle
Sample Spoon, 400 mm (15.75"), Stainless steel, 9 ml (0.30 oz.)
Catalog # 76319-786
Supplier: BURKLE INC
Supplier #: 5320-0400
Jump to:
- Item requires temperature control for storage and delivery with additional fees. It's not eligible for return due to safety and quality concerns. Consider requirements before purchasing.
- Return Policy
Product Details & Documents
Sampling Spoons are designed for withdrawing small quantities of samples.
- Made of AISI 304 (1.4301) stainless steel
- Largely chemical resistant (not against acids and alkalis)
This specially shaped spoon allows users to reach almost every corner in a container, while preventing samples from trickling out.
Specifications
- Capacity:9 ml (0.30 oz.)
- Description:Sample Spoon
- Length:400 mm (15.75")
- Material:Stainless steel



