Order Entry
Canada
Orders LinkContactUsLinkComponent
Sample Spoons, Bürkle

Sample Spoons, Bürkle

Sample Spoon, 210 mm (8.27"), Stainless steel, 2 ml (0.07 oz.)
Catalog # 76319-782
Supplier:   BURKLE INC
Supplier #:  5320-0210
Sample Spoons, Bürkle
Catalog # 76319-782
Supplier:  BURKLE INC
Sample Spoons, Bürkle
Sample Spoons, Bürkle

Sample Spoon, 210 mm (8.27"), Stainless steel, 2 ml (0.07 oz.)

Price
$27.18
Log in for availability
Each
Product Details & Documents

Sampling Spoons are designed for withdrawing small quantities of samples.

  • Made of AISI 304 (1.4301) stainless steel
  • Largely chemical resistant (not against acids and alkalis)

This specially shaped spoon allows users to reach almost every corner in a container, while preventing samples from trickling out.

Specifications
  • Capacity:
    2 ml (0.07 oz.)
  • Description:
    Sample Spoon
  • Length:
    210 mm (8.27")
  • Material:
    Stainless steel
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.