Order Entry
Canada
Orders LinkContactUsLinkComponent
Micro Fluorescence Flow Through Cell (Lightpath: 2 mm), Type 74FL

Micro Fluorescence Flow Through Cell (Lightpath: 2 mm), Type 74FL

30 µl, L×W×H 2×2×7.6 mm, L×W×H 3×3×7.6 mm, 2 mm, IR quartz (220 - 3500 nm)
Catalog # 76314-242
Supplier:   FIREFLYSCI, INC.
Supplier #:  74FLIR2
Micro Fluorescence Flow Through Cell (Lightpath: 2 mm), Type 74FL
Catalog # 76314-242
Supplier:  FIREFLYSCI, INC.
Micro Fluorescence Flow Through Cell (Lightpath: 2 mm), Type 74FL

30 µl, L×W×H 2×2×7.6 mm, L×W×H 3×3×7.6 mm, 2 mm, IR quartz (220 - 3500 nm)

Price
$2,304.73
Log in for availability
Each
Product Details & Documents

Firefly's micro fluorometer flow cell with a 2 mm lightpath.

  • Fire-fused to ensure that cuvettes are robust and durable
  • Available in different materials: UV quartz and IR quartz
  • Available in 2 mm lightpath
  • Four windows optically polished

Four sides of the optical chamber are polished.

Specifications
  • Capacity:
    30 µl
  • Material:
    IR quartz (220 - 3500 nm)
  • Lightpath:
    2 mm
  • External dimensions:
    L×W×H 3×3×7.6 mm
  • Internal dimensions:
    L×W×H 2×2×7.6 mm