Order Entry
Canada
Orders LinkContactUsLinkComponent
 

Micro Fluorescence Flow Through Cell (Lightpath: 2 mm), Type 74FL

30 µl, L×W×H 2×2×7.6 mm, L×W×H 3×3×7.6 mm, 2 mm, UV quartz (190 - 2500 nm)
  76314-240
 :  74FLUV2
Micro Fluorescence Flow Through Cell (Lightpath: 2 mm), Type 74FL
  76314-240
Micro Fluorescence Flow Through Cell (Lightpath: 2 mm), Type 74FL

30 µl, L×W×H 2×2×7.6 mm, L×W×H 3×3×7.6 mm, 2 mm, UV quartz (190 - 2500 nm)

 
$2,245.82
   
Each
 

Firefly's micro fluorometer flow cell with a 2 mm lightpath.

  • Fire-fused to ensure that cuvettes are robust and durable
  • Available in different materials: UV quartz and IR quartz
  • Available in 2 mm lightpath
  • Four windows optically polished

Four sides of the optical chamber are polished.

 
  • Capacity:
    30 µl
  • Material:
    UV quartz (190 - 2500 nm)
  • Lightpath:
    2 mm
  • External dimensions:
    L×W×H 3×3×7.6 mm
  • Internal dimensions:
    L×W×H 2×2×7.6 mm
Recommandations

Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".

Sinon, vous recevrez des recommandations génériques.