Order Entry
Canada
Orders LinkContactUsLinkComponent
VWR® Urethane Lab Stools

VWR® Urethane Lab Stools

Lab chair, for desk height, Black, No footring; 2" nylon glides, 15 - 20"
Catalog # 76308-810
Supplier:   VWR International
VWR® Urethane Lab Stools
Catalog # 76308-810
Supplier:  VWR International
VWR® Urethane Lab Stools
VWR® Urethane Lab Stools

Lab chair, for desk height, Black, No footring; 2" nylon glides, 15 - 20"

Price
$685.60
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

Urethane lab stools have easy-to-clean seats which resist many chemicals, water, paint and more, combined with ergonomic functionality that make them a popular choice of laboratory professionals.

  • Other components include an easy-to-use ergonomic task control with seat height and back tilt adjustments and 26" Ø black composite base
  • Designed for laboratory applications, including those in healthcare, education and industrial settings
  • Backed by a 10-year warranty (lifetime on pneumatic)

Lab chair line features a refined yet pragmatic collection of chairs and stool designed for today laboratory professionals, applications and settings. The combination of european design with proven ergonomic functionality and engineering results in a focused set of models that meet real-world lab seating challenges.

Certifications: Meets ANSI/BIFMA standards for durability and safety.

Caution: This product can expose you to chemicals including wood dust, which is known to the State of California to cause cancer. For more information go to www.p65warnings.ca.gov.

Documents

Specifications
  • Color:
    Black
  • Description:
    Lab chair, for desk height
  • Seat height:
    15 - 20"
  • Foot style:
    No footring; 2" nylon glides
  • Seat/back material:
    Urethane
  • Cat. No.:
    76308-810
  • Seat/back color:
    Black
  • Model:
    76308-810
  • Seat dimensions:
    Ø14×T1.5"
  • For use with:
    Low benches (27-32")
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.