VWR® Urethane Lab Chairs
Catalog # 76308-798
Supplier: VWR International
Specifications
- Color:Black
- Description:Lab chair, for bench height
- Model:76308-798
- Seat/back material:Urethane
- Seat/back color:Black
- Seat dimensions:W18.5×D17×T1.5"
- Backrest dimensions:W×H 16.5×12.5"
- For use with:Medium height benches (32.75 - 42")
- Seat Height:20.75 - 30"
- Foot Style:20" dia. adjustable chrome footring/black spoke; 2" nylon glides
Specifications
About this item
These chairs have easy-to-clean seats and backrests which resist many chemicals, water, paint and more, combined with ergonomic functionality that make them a popular choice of laboratory professionals.
- Other components include an easy-to-use ergonomic task control with seat height and back tilt adjustments and 26" Ø black composite base
- Designed for laboratory applications, including those in healthcare, education and industrial settings
- Backed by a 10-year warranty (lifetime on pneumatic)
Lab chairs Line features a refined yet pragmatic collection of chairs and stool designed for today laboratory professionals, applications and settings. The combination of european design with proven ergonomic functionality and engineering results in a focused set of models that meet real-world lab seating challenges.
Certifications: Meets ANSI/BIFMA standards for durability and safety.
Caution: This product can expose you to chemicals including wood dust, which is known to the state of california to cause cancer. For more information go to www.p65warnings.ca.gov.
Frequently Bought Together