Order Entry
Canada
Orders LinkContactUsLinkComponent
Trypsinizing Flasks, Bellco Glass

Trypsinizing Flasks, Bellco Glass

Trypsinizing flask, 250 ml, 80×140 mm
Catalog # 76305-354
Supplier:   Bellco Glass
Supplier #:  1992-00250
Trypsinizing Flasks, Bellco Glass
Catalog # 76305-354
Supplier:  Bellco Glass
Trypsinizing Flasks, Bellco Glass

Trypsinizing flask, 250 ml, 80×140 mm

Price
6 703,10 $
Log in for availability
Case of 3 (250ml)
Product Details & Documents

Manufactured from Type 1 Class A Borosilicate Glass.

  • Designed with deep side baffles for optimal agitation
  • Large bottom surface for easy access with Bellco large orifice pipette
Specifications
  • Description:
    Trypsinizing flask, 250 ml
  • O.D.×H:
    80×140 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.