Order Entry
Canada
Orders LinkContactUsLinkComponent
Perpetulab Mobile Microscope Storage Cabinets

Perpetulab Mobile Microscope Storage Cabinets

Single-side cabinet, 15 microscopes, 15 microscopes (9W×15D×16.5H"), 48", 30", 42.25"
Catalog # 76292-590
Supplier #:  4711K
Perpetulab Mobile Microscope Storage Cabinets
Catalog # 76292-590
Perpetulab Mobile Microscope Storage Cabinets
Perpetulab Mobile Microscope Storage Cabinets

Single-side cabinet, 15 microscopes, 15 microscopes (9W×15D×16.5H"), 48", 30", 42.25"

Price
$5,498.24
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

Mobile cabinets featuring oak construction, 4" wheel casters, and 1.25" plastic laminate tops.

  • Constructed of solid oak and oak veneers

  • Plastic laminate top

Finished with chemical resistant, earth-friendly UV finish.

Certifications: Diversified Workspaces is SEFA Compliant and MAS Certified Green.

Specifications
  • Depth:
    30"
  • Width:
    48"
  • Capacity:
    15 microscopes (9W×15D×16.5H")
  • Description:
    Single-side cabinet, 15 microscopes
  • Height:
    42.25"