Polypropylene Strap Assembly, Justrite®
Replacement part for gas cylinder equipment, with steel buckle, 1", 54", 2", 1 lb.
Catalog # 76292-440
Supplier: Justrite
Supplier #: 35406
Jump to:
Product Details & Documents
Polypropylene strap assembly provides safety when moving and storing of gas cylinders.
- Available with either a steel cinch buckle or a nylon side latch buckle
For quick securement of gas cylinders, these heavy-duty polypropylene support straps, 38×1372 mm (1.5×54") are rated at 516 kg (1138 lbs.).
To be used in conjunction with gas cylinder support stands, brackets, hand trucks, carts, and other securement products.
Specifications
- Description:Replacement part for gas cylinder equipment, with steel buckle
- Height:1"
- Depth:54"
- Weight:1 lb.
- Width:2"
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



