Hex Driver with Precision Handle, Wiha Tools
2.0×50 mm, Black, 145 mm, 0.03 lbs.
Catalog # 76268-104
Supplier: WIHA TOOLS TE
Supplier #: 26320
Jump to:
Product Details & Documents
Hex driver with blade of high alloy chromevanadium-molybdenum steel.
Specifications
- Overall length:145 mm
- Handle color:Black
- Weight:0.03 lbs.
- Drive size:2.0×50 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



