Order Entry
Canada
Orders LinkContactUsLinkComponent
DYMO-Compatible Paper Labels

DYMO-Compatible Paper Labels

DYMO compatible paper label, Paper, White, 1", 12.7×25.4 mm (0.5×1"), 1000 labels/roll (2 labels across)
Catalog # 76275-458
Supplier #:  807656006222
DYMO-Compatible Paper Labels
Catalog # 76275-458
DYMO-Compatible Paper Labels
DYMO-Compatible Paper Labels

DYMO compatible paper label, Paper, White, 1", 12.7×25.4 mm (0.5×1"), 1000 labels/roll (2 labels across)

Price
40,50 $
Log in for availability
Roll of 1
Product Details & Documents

DYMO Compatible labels for printing with the DYMO 450-series. Available in assorted colors, they are ideal for color-coding and other general use applications in the lab and office.

  • Suitable for general use laboratory and office applications
  • Compatible with the 450 series and 4XL DYMO® LabelWriters

DYMO compatible paper labels for general use applications and laboratory organization. Ideal for office use on file folders, notebooks, storage boxes, paperwork, as well as shipping labels. Not suitable for deep-freeze applications.

Specifications
  • Color:
    White
  • Description:
    DYMO compatible paper label
  • Dimensions:
    12.7×25.4 mm (0.5×1")
  • Material:
    Paper
  • Packaging:
    1000 labels/roll (2 labels across)
  • Core size:
    1"
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.