Order Entry
Canada
Orders LinkContactUsLinkComponent
DYMO Compatible Cryogenic Labels

DYMO Compatible Cryogenic Labels

DYMO compatible cryogenic label, Orange, 1", 12.7 mm (0.5"), 2000 labels/roll (2 labels across)
Catalog # 76275-456
Supplier #:  807656006277
DYMO Compatible Cryogenic Labels
Catalog # 76275-456
DYMO Compatible Cryogenic Labels
DYMO Compatible Cryogenic Labels

DYMO compatible cryogenic label, Orange, 1", 12.7 mm (0.5"), 2000 labels/roll (2 labels across)

Price
$208.46
Log in for availability
Roll of 1
Product Details & Documents

DYMO compatible direct thermal cryo labels with permanent adhesive.

  • Temperature range: –196 to +70 °C (–321 to +158 °F)
  • Compatible with all DYMO label writers (excluding models 550, 550Turbo, and 5XL)
  • Resists extreme cryogenic temperatures (–196° C in liquid phase and vapour phase liquid nitrogen)
  • Ideal for the identification of 0.5 to 5 ml vials and tubes

DYMO compatible cryo labels are available in a range of sizes, shapes, and colors, perfect for identifying 0.5 to 5 ml cryo vials and microtubes, vial caps/tops, cryo/freezer boxes, as well as microplates, petri dishes, and cell culture plates.

These cryogenic labels are designed for short and long-term cryo-preservation in ultra-low temperature freezers (–80 °C/–112 °F), liquid phase and vapor phase liquid nitrogen (–196 °C/–321 °F), and transportation on dry ice. They will also withstand temperatures up to 70 °C (158 °F), ideal for various applications throughout the lab, including use in incubators.

Specifications
  • Color:
    Orange
  • Description:
    DYMO compatible cryogenic label
  • Dimensions:
    12.7 mm (0.5")
  • Packaging:
    2000 labels/roll (2 labels across)
  • Core size:
    1"