Blackout Paper Labels
Product Details & Documents
These permanent blackout labels will conceal any existing printed data, including text and barcodes. Ideally suited for general use applications in labs and offices. These cover-up labels are compatible with all standard thermal transfer barcode printers and can be printed with readable text and barcodes.
- Temperature range: −54 to +93 °C (−65.2 to 199.4 °F)
- Unique opaque design allows the labels to block-out all pre-existing information
- For general office, laboratory, and warehouse applications
- Compatible with all major thermal transfer printer brands
Permanent blackout paper labels with a unique opaque design that allows them to obscure any existing printed information, including serial numbers, barcodes, and text. Perfectly suited for general office use, laboratory, and warehouse applications, these cover-up labels are available in roll format and compatible with all standard thermal transfer barcode printers.
Specifications
- Color:White
- Description:Blackout paper labels
- Dimensions:38.1×19.1 mm (1.5×0.75")
- Material:Paper
- Packaging:2000 labels/roll (1 label across)
- Core size:1"
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



