Order Entry
Canada
Orders LinkContactUsLinkComponent
Synthware Desiccators

Synthware Desiccators

1500 ml, 150 mm (top), 110 mm
Catalog # 76264-304
Supplier:   Kemtech America
Supplier #:  B135115
Synthware Desiccators
Catalog # 76264-304
Supplier:  Kemtech America
Synthware Desiccators
Synthware Desiccators

1500 ml, 150 mm (top), 110 mm

Price
$132.42
New Customer Promotional Price
Log in for availability
Each
Product Details & Documents

Our desiccators are made from high quality borosilicate glass.

  • Heavy wall borosilicate construction
  • Ceramic plate included
  • Glass lid included

The desiccator is designed for operation under vacuum pressure and is great for desiccation of your samples or for storage of humidity sensitive materials.

Certifications: Meet ASTM standards.

Delivery information: Supplied with inner ceramic plate and glass lid.

Specifications
  • Ø int.:
    150 mm (top)
  • Volume:
    1500 ml
  • Height:
    110 mm