Hex Sockets, Wiha Tools
Hex Metric Socket, 4.0 mm, 42 mm, 0.09 lbs.
Catalog # 76251-786
Supplier: WIHA TOOLS TE
Supplier #: 71331
Jump to:
Product Details & Documents
Hex sockets, 1/4, 3/8 and 1" square drive sockets.
- Replaceable bit
- 1/4 and 3/8" bits made of CVM steel
- 1" bits made of CVM S2 modified tool steel
Specifications
- Description:Hex Metric Socket
- Length:42 mm
- Weight:0.09 lbs.
- Diameter:4.0 mm



