Bottoming Chamfer, Sid Tool
Bottoming Chamfer, Balax, High Speed Steel, 2½", Bright, 0.2500", 1"
Catalog # 76251-132
Supplier: SID TOOL CO INC TE
Supplier #: 64047673
Jump to:
Product Details & Documents
Bottoming chamfers are used for threading blind holes to the bottom. They have 1 to 2 threads. Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.
High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and non-ferrous materials.
Specifications
- Description:Bottoming Chamfer, Balax
- Length:2½"
- Material:High Speed Steel
- Finish:Bright
- Shank diameter:0.2500"
- Thread length:1"
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



