Order Entry
Canada
Orders LinkContactUsLinkComponent
Bevco® Integra Technical Seating

Bevco® Integra Technical Seating

Chair, ESD/cleanroom Dlx, mid, blue vinyl medium back, with casters, Blue, Stationary glide, 21.5 - 31.5"
Catalog # 76248-982
Supplier #:  9550ME2
Bevco® Integra Technical Seating
Catalog # 76248-982
Bevco® Integra Technical Seating
Bevco® Integra Technical Seating

Chair, ESD/cleanroom Dlx, mid, blue vinyl medium back, with casters, Blue, Stationary glide, 21.5 - 31.5"

Price
1 695,58 $
Log in for availability
Each
Product Details & Documents

Excellent cleanroom, ESD and ESD/cleanroom options.

  • Backrest is specifically shaped to provide ample back support
  • Backrests have a heavy-duty polypropylene back shell to protect the upholstery
  • Generous seat provides an exceptional seating experience
  • Thick, resilient, high-density foam provides long-lasting comfort
  • The pneumatic height adjustment allows you to easily change your seat height
  • Sturdy polished aluminum base
  • Mid and tall height models come with a 20" adjustable chrome footring
  • 300 lbs. weight capacity

BEVCO’s Integra Series is an upholstered chair that offers around-the-clock reliability designed to meet the needs of a variety of workplace environments. This upholstered seating solution provides the most versatility, durability and overall seating enjoyment. The Integra makes working easy!

Certifications: ANSI/BIFMA; GreenGuard Gold. Upholstery meets CAL 117 standards.

Ordering information: 12-year warranty.

Specifications
  • Color:
    Blue
  • Description:
    Chair, ESD/cleanroom Dlx, mid, blue vinyl medium back, with casters
  • Seat height:
    21.5 - 31.5"
  • Foot style:
    Stationary glide
  • Seat/back material:
    Vinyl
  • Cat. No.:
    76248-982
  • Model:
    76248-982
  • Weight capacity:
    300 lbs.
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Carpet caster for Bevco chairs and stools, carpet dual wheel for 5-star base
    Carpet caster for Bevco chairs and stools, carpet dual wheel for 5-star base
    76248-890
    Log in for availability
    Each - $60.51

Recommandations

Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".

Sinon, vous recevrez des recommandations génériques.