Order Entry
Canada
Orders LinkContactUsLinkComponent
Task and Drafting Chairs

Task and Drafting Chairs

Chair, cleanroom desk, blue vinyl, with casters, Blue, Hard floor caster, 16.5 - 22"
Catalog # 76247-786
Supplier #:  5050C2-3850S/5
Task and Drafting Chairs
Catalog # 76247-786
Task and Drafting Chairs
Task and Drafting Chairs

Chair, cleanroom desk, blue vinyl, with casters, Blue, Hard floor caster, 16.5 - 22"

Price
$1,584.57
Log in for availability
Each
Product Details & Documents

A variety of specialty seating solutions.

  • Thick, resilient, high-density foam provides long-lasting comfort
  • The pneumatic height adjustment allows you to easily change your seat height
  • 300 lb. weight capacity

These Bevco chairs offer a utilitarian design with ergonomic features that adjust to fit most body types and workstations.

Certifications: ANSI/BIFMA; GreenGuard Gold. Upholstery meets CAL 117 standards.

Ordering information: 12-year warranty.

Specifications
  • Color:
    Blue
  • Description:
    Chair, cleanroom desk, blue vinyl, with casters
  • Seat height:
    16.5 - 22"
  • Foot style:
    Hard floor caster
  • Seat/back material:
    Vinyl
  • Cat. No.:
    76247-786
  • Model:
    76247-786
  • Weight capacity:
    300 lbs.
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Carpet caster for Bevco chairs and stools, carpet dual wheel for 5-star base
    Carpet caster for Bevco chairs and stools, carpet dual wheel for 5-star base
    76248-890
    Log in for availability
    Each - $60.51