Order Entry
Canada
Orders LinkContactUsLinkComponent
Bevco® Integra Technical Seating

Bevco® Integra Technical Seating

Chair, ESD Dlx, desk, navy large back, with IBCS casters, Navy, ESD Interval braking caster, 16.5 - 22"
Catalog # 76246-590
Supplier #:  9052L-E-IBCS-E
Bevco® Integra Technical Seating
Catalog # 76246-590
Bevco® Integra Technical Seating
Bevco® Integra Technical Seating

Chair, ESD Dlx, desk, navy large back, with IBCS casters, Navy, ESD Interval braking caster, 16.5 - 22"

Price
$2,977.28
Log in for availability
Each
Product Details & Documents

Excellent cleanroom, ESD and ESD/cleanroom options.

  • Backrest is specifically shaped to provide ample back support
  • Backrests have a heavy-duty polypropylene back shell to protect the upholstery
  • Generous seat provides an exceptional seating experience
  • Thick, resilient, high-density foam provides long-lasting comfort
  • The pneumatic height adjustment allows you to easily change your seat height
  • Sturdy polished aluminum base
  • Mid and tall height models come with a 20" adjustable chrome footring
  • 300 lbs. weight capacity

BEVCO’s Integra Series is an upholstered chair that offers around-the-clock reliability designed to meet the needs of a variety of workplace environments. This upholstered seating solution provides the most versatility, durability and overall seating enjoyment. The Integra makes working easy!

Certifications: ANSI/BIFMA; GreenGuard Gold. Upholstery meets CAL 117 standards.

Ordering information: 12-year warranty.

Specifications
  • Color:
    Navy
  • Description:
    Chair, ESD Dlx, desk, navy large back, with IBCS casters
  • Seat height:
    16.5 - 22"
  • Foot style:
    ESD Interval braking caster
  • Seat/back material:
    Fabric
  • Cat. No.:
    76246-590
  • Model:
    76246-590
  • Weight capacity:
    300 lbs.
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Carpet caster for Bevco chairs and stools, carpet dual wheel for 5-star base
    Carpet caster for Bevco chairs and stools, carpet dual wheel for 5-star base
    76248-890
    Log in for availability
    Each - 60,51 $

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.