Hex Sockets, Wiha Tools
Hex Socket, 9/64", 38 mm, 0.05 lbs.
Catalog # 76245-336
Supplier: WIHA TOOLS TE
Supplier #: 71378
Jump to:
Product Details & Documents
Hex sockets, 1/4, 3/8 and 1" square drive sockets.
- Replaceable bit
- 1/4 and 3/8" bits made of CVM steel
- 1" bits made of CVM S2 modified tool steel
Specifications
- Description:Hex Socket
- Length:38 mm
- Weight:0.05 lbs.
- Diameter:9/64"
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



