Hex Sockets, Wiha Tools
Hex Socket, 5/64", 38 mm, 0.05 lbs.
Catalog # 76245-184
Supplier: WIHA TOOLS TE
Supplier #: 71370
Jump to:
Product Details & Documents
Hex sockets, 1/4, 3/8 and 1" square drive sockets.
- Replaceable bit
- 1/4 and 3/8" bits made of CVM steel
- 1" bits made of CVM S2 modified tool steel
Specifications
- Description:Hex Socket
- Length:38 mm
- Weight:0.05 lbs.
- Diameter:5/64"



