Enclosure Back Panels, Eagle Group
Enclosure back panels, 18", 63", 7 lbs.
Catalog # 76238-590
Supplier: EAGLE GROUP TE
Supplier #: E1863
Jump to:
Product Details & Documents
Helps secure shelf contents, enclosing the backs and sides of unit.
- Made of chrome
Specifications
- Width:18"
- Description:Enclosure back panels
- Height:63"
- Weight:7 lbs.
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



