Order Entry
Canada
Orders LinkContactUsLinkComponent
Micromesh™ Biopsy Processing/Embedding Cassette in Quickload™ Stacks, Simport Scientific

Micromesh™ Biopsy Processing/Embedding Cassette in Quickload™ Stacks, Simport Scientific

Tan
Catalog # CA76214-224
Supplier:   Simport Scientific
Supplier #:  M507-8T
Micromesh™ Biopsy Processing/Embedding Cassette in Quickload™ Stacks, Simport Scientific
Catalog # CA76214-224
Supplier:  Simport Scientific
Micromesh™ Biopsy Processing/Embedding Cassette in Quickload™ Stacks, Simport Scientific
Micromesh™ Biopsy Processing/Embedding Cassette in Quickload™ Stacks, Simport Scientific

Tan

Price
$1,404.18
Log in for availability
Case of 2,000
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

Secure specimens during processing with the Micromesh™ Biopsy Processing/Embedding Cassette.

  • In Quickload™ stacks
  • 45° anterior writing area
  • 1676 square openings (0.36 mm)
  • No biopsy pads needed
  • One large 27 mm compartment
  • Recessed cover
  • Suitable for automated printers
  • Made of acetal
  • Resistant to the chemical action of most histological solvents

Certifications: CE-IVD.

Packaging: Each case contains 50 Quickload™ stacks of 40 cassettes.

Specifications
  • Color:
    Tan

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment.