Micromesh™ Biopsy Processing/Embedding Cassette in Quickload™ Stacks, Simport Scientific
Product Details & Documents
Secure specimens during processing with the Micromesh™ Biopsy Processing/Embedding Cassette.
- In Quickload™ stacks
- 45° anterior writing area
- 1676 square openings (0.36 mm)
- No biopsy pads needed
- One large 27 mm compartment
- Recessed cover
- Suitable for automated printers
- Made of acetal
- Resistant to the chemical action of most histological solvents
Certifications: CE-IVD.
Packaging: Each case contains 50 Quickload™ stacks of 40 cassettes.
Specifications
- Color:Yellow
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



